£259.00
Ex VAT
£310.80
Inc VAT
5 Variations Available
Product Details
Product Specification
These heavy-duty load-moving skates are engineered to facilitate the transportation of extremely heavy loads with ease. These systems consist of a steerable front skate and adjustable rear skates, creating a robust three-point loading configuration. They come ready-to-use, simplifying heavy load moving tasks.
Features and Benefits
• Each system includes a steerable front skate and a pair of adjustable rear skates for stable load distribution
• The steerable front skates feature a towing bar for easy maneuverability
• The rear skates are equipped with two adjustable tie rods to ensure secure load transport
• All wheels are constructed from hardwearing nylon to withstand heavy loads and provide smooth movement
Attribute | Value |
---|---|
Brand | Yale |
EAN | 4025092163750 |
ECLASS Code | 21070300 |
MFR Part No. | N13600003 |
Product Type | Machine & Load Moving Skates |
UNSPSC Code | 24101503 |
Weight | 30kg |
Weight Capacity | 6,000kg |