£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Each pack consists of two dollies (1x black and 1x red). Simply ‘Snap Lock’ the dollies together to create your required size. Mobile on 4x 40mm polypropylene castors. Maximum load is 35kg per dolly.
Overall size (L x W x H): 260 x 260 x 65mm.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Black Red |
Each Set Contains | Mounted on 4x40mm Polypropylene Castors Two Dollies 1 x Red; 1 x Black |
ECLASS Code | 21070300 |
Height | 65mm |
Length | 260mm |
MFR Part No. | PD502Y |
Product Type | Transport Dollies |
Roller Material | Polypropylene |
UNSPSC Code | 24101503 |
Weight Capacity | 35kg |
Width | 260mm |