£229.00
Ex VAT
£274.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These roller pinch bars are essential tools for professional load movers. They offer a simple and efficient solution for moving heavy loads with ease. These roller pinch bars are designed to be user-friendly and highly portable, making them indispensable in various lifting and transport applications.
Features and Benefits
• Straightforward to use, requiring minimal training or expertise
• Designed to be easily transportable, allowing users to carry them to different sites without hassle
• Low toe plate height enables the bars to access narrow gaps and confined spaces, making them versatile tools for manoeuvring loads in challenging environments
Attribute | Value |
---|---|
Brand | Yale |
ECLASS Code | 21070300 |
Length | 2140mm |
MFR Part No. | N4300006209 |
Product Type | Machine & Load Moving Skates |
UNSPSC Code | 24101503 |
Weight | 17kg |
Weight Capacity | 5,000kg |
Width | 400mm |