£6809.00
Ex VAT
£8170.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These universal heavy load moving systems have been
designed for the safe and cost saving transport of loads
up to 60 tons.
Features and Benefits
• Designed to transport heavy loads up to 60 tons, offering a safe and cost-effective solution for various applications
• Skates have a modular design, making them simple to operate while providing a wide range of possible configurations
• Constructed to be extremely robust and resistant to distortion, ensuring durability and longevity
• Even when dealing with heavy loads, these skates offer low rolling resistance for smooth movement
• twin rollers ensure low rolling resistance even when navigating tight curves
• Roller groups have a universal joint suspension, which helps maintain positive contact when traveling over uneven floors
• Wheels are made from abrasion-resistant, elastic polyamide providing protection against breakage and a high chemical resistance
Attribute | Value |
---|---|
Brand | Yale |
Each Set Contains | 48 Wheels Per Unit |
EAN | 4025092161930 |
ECLASS Code | 21070300 |
Height | 170mm |
MFR Part No. | N13601094 |
Product Type | Machine & Load Moving Skates |
UNSPSC Code | 24101503 |
Weight | 302kg |
Weight Capacity | 60,000kg |