£539.00
Ex VAT
£646.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These skates were designed to provide an efficient and robust solution for moving and placing heavy loads.
Features and Benefits
• Capable of handling significant loads, making them suitable for a wide range of applications
• modular design, allowing users to link multiple units together as needed enhancing flexibility and adaptability in load moving tasks
• Constructed with a strong and durable design, ensuring their longevity and ability to withstand the demands of heavy-duty usage
• Equipped with a robust, lockable steel container providing a secure and stable platform for supporting the load
• Nylon castors contributes to the skate's smooth movement
Attribute | Value |
---|---|
Brand | Yale |
ECLASS Code | 21070300 |
MFR Part No. | N4300006210 |
Product Type | Caterpillar Skates |
UNSPSC Code | 24101503 |
Weight | 50kg |
Weight Capacity | 20,000kg |