£1079.00
Ex VAT
£1294.80
Inc VAT
9 Variations Available
Product Details
Product Specification
These versatile heavy load moving systems were designed for safe and efficient transport of loads up to 60 tons. These skates are ideal for moving heavy machinery, construction parts, steel structures, and other substantial loads.
Features and Benefits
• Modular design, ensures straightforward operation and offering a wide range of configuration options to suit various load-moving needs
• Built to withstand heavy loads and resist distortion, these skates are highly durable and reliable, providing long-lasting performance
• Even with the heaviest loads, these skates offer incredibly low rolling resistance, making them suitable for efficient transport
• The twin roller design reduces rolling resistance, even in tight curve radius situations, ensuring smooth and hassle-free movement
• Universal joint suspension for positive contact when traveling over uneven floors, enhancing stability during transport
• Roller wheels are made from abrasion-resistant, elastic polyamide, ensuring longevity and high chemical resistance
• Each individual roller is constructed from high-tensile material, ensuring quiet running, and is suitable for all types of in-plant floors without damaging the surface
• All rollers come equipped with two encapsulated, lifetime-lubricated ball bearings, enhancing their durability
Attribute | Value |
---|---|
Brand | Yale |
Each Set Contains | 8 Wheels Per Unit |
EAN | 4025092159692 |
ECLASS Code | 21070300 |
Height | 102mm |
MFR Part No. | N13601072 |
Product Type | Machine & Load Moving Skates |
UNSPSC Code | 24101503 |
Weight Capacity | 5,000kg |