£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Product Documents
Supplied as pack of 2 dollies
Simply 'snap lock' the dollies together to create your required size
Mobile on 4 x 50mm polypropylene castors
Capacity 150kg per dolly
Attribute | Value |
---|---|
Additional Features | Snap Lock System |
Brand | (Unbranded) |
Colour | Black |
Each Set Contains | 2 Dollies |
ECLASS Code | 21070300 |
Height | 30mm |
Length | 485mm |
MFR Part No. | PD638Y |
Product Type | Transport Dollies |
UNSPSC Code | 24101503 |
Weight | 3kg |
Weight Capacity | 150kg |
Width | 380mm |