£78.49
Ex VAT
£94.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
ECLASS Code | 21070300 |
Height | 125mm |
Length | 600mm |
MFR Part No. | FD900Y |
Product Type | Transport Dollies |
UNSPSC Code | 24101503 |
Weight | 10kg |
Weight Capacity | 300kg |
Width | 900mm |