£59.99
Ex VAT
£71.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Additional Features | Each Pack Consists of Two Dollies |
Brand | GPC |
Colour | Grey |
ECLASS Code | 21070300 |
Height | 40mm |
Length | 450mm |
MFR Part No. | FD750Y |
Product Type | Transport Dollies |
UNSPSC Code | 24101503 |
Weight | 8kg |
Weight Capacity | 380kg |
Width | 750mm |