noscriptGPC Transport Dolly, 350kg PD350N | Cromwell Tools

GPC

Transport Dolly, 350kg

SKU:

GPC9856340K

MPN:

PD350N

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Strong, robust & versatile

    • Ideal for use for 600 x 400mm containers

    • Some assembly required


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Each Set Contains

    Mobile on 4 x 75mm poly swivel castors

    ECLASS Code

    21070300

    Height

    125mm

    Length

    610mm

    MFR Part No.

    PD350N

    Product Type

    Transport Dollies

    UNSPSC Code

    24101503

    Weight

    6kg

    Weight Capacity

    350kg

    Width

    405mm