noscriptGPC Transport Dolly, Blue, 250kg PDT63S | Cromwell Tools

GPC

Transport Dolly, Blue, 250kg

SKU:

GPC9856348K

MPN:

PDT63S

£144.00

Ex VAT

£172.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Strong, robust & versatile

    • Ideal for use for 600 x 400mm containers

    • Some assembly required


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Blue

    Each Set Contains

    Mobile on 4 x 100mm swivel castors

    ECLASS Code

    21070300

    Height

    170mm

    Length

    600mm

    MFR Part No.

    PDT63S

    Product Type

    Transport Dollies

    UNSPSC Code

    24101503

    Weight Capacity

    250kg

    Width

    400mm