noscriptGPC Wooden, Transport Dollies, 150kg Capacity PD663Y | Cromwell Tools

GPC

Wooden, Transport Dollies, 150kg Capacity

SKU:

CTL9858820P

MPN:

PD663Y

£43.49

Ex VAT

£52.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ideal for moving heavy equipment and goods, like furniture or boxed deliveries, the wooden platform dolly is a simple yet effective design. Fitted with anti-slip pads to keep loads safely in place, this dolly takes the effort out of moving heavy and irregularly shaped items and reduces the risk of manual handling injuries.


    Features and Benefits
    • Strong and durable construction for transporting equipment up to 150kg
    • 4 anti-slip pads prevent the need for strapping
    • 4 polypropylene swivel 75mm castors for easy transport of heavy loads
    • Preassembled for use straight out of the box
    • Pre-cut handle for easy carrying and storage


    Typical Applications
    • Transport of heavy equipment


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21070300

    Height

    110mm

    Length

    580mm

    MFR Part No.

    PD663Y

    Product Type

    Transport Dollies

    Roller Material

    Wood

    UNSPSC Code

    24101503

    Weight

    4kg

    Weight Capacity

    150kg

    Width

    290mm