Treston

130/110 Standard Duty Drawer Cabinets

10 Variations

• The 1100-mm-high drawer units include a cover that doubles as a worktop with a rubber mat.
• The drawer unit can be moved with a pallet truck or a forklift when the base front plate has been removed.
• The drawer units 130 include levelling screws, which help to level the unit on uneven surfaces.
• Drawer units are epoxy powder coated in blue, RAL 5007.
• Load Capacity: 75kg
• Overall Dimensions: (H) 1100mm x (W) 1330mm x (D) 715mm.