SKU:
BOT4059401D
MPN:
40010119.77V
£719.00
Ex VAT
£862.80
Inc VAT
34 Variations Available
Product Details
Product Specification
Description
Cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers.
Features and Benefits
• 7 drawers
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cabinet with 100% extension drawers providing optimum storage.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Style | Drawer Cabinet |
Colour | Anthracite Grey |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 1200mm |
Material | Steel |
MFR Part No. | 40010119.77V |
Mobility | No |
Number of Drawers | 7 |
UNSPSC Code | 24112400 |
Width | 525mm |