£347.00
Ex VAT
£416.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Optional suspended cabinets with 75kg U.D.L. capacity drawers.
Available in a variety of heights and drawer configurations. Heavy duty steel construction with central locking and drawer blocking mechanism. Each cabinet needs one set of suspension channels to fix to bench.
Attribute | Value |
---|---|
Additional Features | 500mm Solid Door |
Brand | Bott |
Colour | Blue Grey |
Depth | 650mm |
EAN | 4025002730683 |
ECLASS Code | 21100201 |
Height | 600mm |
MFR Part No. | 40019118.11V |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |