£1049.00
Ex VAT
£1258.80
Inc VAT
Product Details
Product Specification
800 x 650 x 1200mm (W x D x H)
Fittings: 2x 75mm, 1x 100mm, 3x 150mm, 2x 200mm drawers.
Create a clean, safe & well-organised storage space with heavy duty drawer cabinets. High capacity units in 5 different plan sizes. All cabinets are fully lockable and finished in epoxy powder coat RAL7035 grey with RAL5010 blue fronts. All drawers have 93% extension and 100kg capacity. Drawer dividers, steel slotted or plastic box kits supplied separately.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue |
EAN | 4025002665855 |
ECLASS Code | 21100201 |
MFR Part No. | 40020061.11v |
Series | Cubio |
UNSPSC Code | 24112400 |