Bott

40022109.77V CABINET 6 DRAWERS 75KG UDL PER DRAWER SHELF DARK GREY

SKU:

BOT4059412C

MPN:

40022109.77V

£1259.00

Ex VAT

£1510.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers.


    Features and Benefits
    • 6 drawers
    • Fully lockable
    • 75kg UDL capacity per drawer/shelf.
    • Finished in durable powder coat paint in RAL 7016 anthracite grey.


    Typical Applications
    Secure & organised storage for tools and components.
    Heavy duty cabinet with 100% extension drawers providing optimum storage.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Cabinet Style

    Drawer Cabinet

    Colour

    Anthracite Grey

    Depth

    1300mm

    ECLASS Code

    21100201

    Height

    800mm

    Material

    Steel

    MFR Part No.

    40022109.77V

    Mobility

    No

    Number of Drawers

    6

    UNSPSC Code

    24112400

    Width

    650mm