£1709.00
Ex VAT
£2050.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Description
Cubio drawer cabinet with 8 drawers (200kg). Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.
Features and Benefits
• 8 Heavy duty 100% extension drawers
• Fully lockable
• 200kg UDL capacity per drawer
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cabinet with 100% extension drawers providing optimum storage.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
Depth | 1300mm |
ECLASS Code | 21100201 |
Height | 1200mm |
Material | Steel |
MFR Part No. | 40022130.77V |
Mobility | No |
Number of Drawers | 8 |
UNSPSC Code | 24112400 |
Width | 650mm |