£339.00
Ex VAT
£406.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Optional suspended cabinets with 75kg U.D.L. capacity drawers.
Available in a variety of heights and drawer configurations. Heavy duty steel construction with central locking and drawer blocking mechanism. Each cabinet needs one set of suspension channels to fix to bench.
Attribute | Value |
---|---|
Additional Features | 500mm Solid Door |
Brand | Bott |
Colour | Blue Grey |
Depth | 750mm |
EAN | 5039350031636 |
ECLASS Code | 21100201 |
Height | 600mm |
MFR Part No. | 40027098.11v |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |