Bott

40029031.77V CABINET 8 DRAWERS 75KG UDL PER DRAWER SHELF DARK GREY

SKU:

BOT4059415E

MPN:

40029031.77V

£1259.00

Ex VAT

£1510.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers.


    Features and Benefits
    • 8 drawers,
    • Fully lockable
    • 75kg UDL capacity per drawerwer/shelf
    • Finished in durable powder coat paint in RAL 7016 anthracite grey.


    Typical Applications
    Secure & organised storage for tools and components.
    Heavy duty cabinet with 100% extension drawers providing optimum storage.
    .


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    Depth

    1050mm

    ECLASS Code

    21100201

    Height

    1200mm

    Material

    Steel

    MFR Part No.

    40029031.77V

    Mobility

    No

    Number of Drawers

    8

    UNSPSC Code

    24112400

    Width

    750mm