£809.00
Ex VAT
£970.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Description
Cubio mobile drawer cabinet with 5 drawers & multiplex worktop. Featuring a heavy duty, reinforced steel housing.
Features and Benefits
• Multiplex Worktop
• 5 Drawers
• Push-Pull Handle
• 100% extension drawers with drawer blocking
• Fully lockabl
• 50kg UDL capacity per drawer.
• 125mm diameter castors
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Allows tools & components to be safely and securely stored and transported throughout the workplace.
Heavy duty cabinet with 100% extension drawers to provide optimum storage.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 790mm |
Material | Steel |
MFR Part No. | 40402145.77V |
Mobility | Yes |
Number of Drawers | 5 |
UNSPSC Code | 24112400 |
Width | 650mm |