Bott

40402163.77V MOBILE CABINET 5 DRAWERS & MULTIPLEX WORK DARK GREY

SKU:

BOT4059420A

MPN:

40402163.77V

£1179.00

Ex VAT

£1414.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio mobile drawer cabinet with 5 drawers & multiplex worktop. Featuring a heavy duty, reinforced steel housing.


    Features and Benefits
    • Multiplex Worktop
    • 5 Drawers
    • Push-Pull Handle
    • 100% extension drawers with drawer blocking
    • Fully lockabl
    • 50kg UDL capacity per drawer.
    • 125mm diameter castors
    • Finished in durable powder coat paint in RAL 7016 anthracite grey.


    Typical Applications
    Allows tools & components to be safely and securely stored and transported throughout the workplace.
    Heavy duty cabinet with 100% extension drawers to provide optimum storage.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    Depth

    1050mm

    ECLASS Code

    21100201

    Height

    890mm

    Material

    Steel

    MFR Part No.

    40402163.77V

    Mobility

    Yes

    Number of Drawers

    5

    UNSPSC Code

    24112400

    Width

    650mm