noscript55/37 Drawer Units | Cromwell Tools

Treston

55/37 Drawer Units

3 Variations

• The units also serve as workbench legs and the shallower drawers are easily fastened under a workbench.
• The 50 mm high drawer is fully extendable with a load capacity of 40 kg. The other drawers are 85% extendable with a load capacity of 80 kg.
• Drawer units are epoxy powder coated in blue, RAL 5007.
• Overall Dimensions: (H) 370mm x (W) 550mm x (D) 715mm.