SKU:
BOT4050375T
MPN:
40010001.19V
£297.00
Ex VAT
£356.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio drawer cabinets with one 75kg U.D.L capacity drawer. The drawers is fitted with ergonomic handles, blocking mechanisms and 100% extension drawer slides. Constructed from sheet steel with a hard wearing powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 75kg U.D.L capacity drawer |
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 250mm |
Material | Sheet Steel |
MFR Part No. | 40010001.19V |
Number of Drawers | 1 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 525mm |