SKU:
BOT4050438Z
MPN:
40027092.19V
£349.00
Ex VAT
£418.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Cubio SL-672-1.1 Drawer Cabinet 650mm (w) x 750mm (d) x 250mm (h) with 1 x 75 Kg U.D.L capacity drawer. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 250mm |
Material | Steel |
MFR Part No. | 40027092.19V |
Number of Drawers | 1 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |