Bott

Cubio Drawer Cabinet, 1 Drawers, Anthracite Grey/Light Grey, 600 x 800 x 750mm

SKU:

BOT4050442A

MPN:

40028089.19V

£619.00

Ex VAT

£742.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio SL-677-3.1 Combination Cabinet 650mm (w) x 750mm (d) x 700mm (h) with 2 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.


    Product Specification
    Attribute
    Value

    Additional Features

    Shelf Load Capacity 75kg

    Brand

    Bott

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    600mm

    Material

    Steel

    MFR Part No.

    40028089.19V

    Number of Drawers

    1

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    800mm