SKU:
BOT4050446Q
MPN:
40030029.19V
£2199.00
Ex VAT
£2638.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Cubio SL-13716-11.3 drawer cabinet constructed of sheet steel with a powder coat hard wearing finish. 11 drawers fitted with ergonomic handles and blocking mechanisms.
Features and Benefits
• 11 drawers with a capacity of 75 Kg U.D.L each
• Constructed of sheet steel which is hard wearing
• 100% extension drawer slides for easy access
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 1600mm |
Material | Steel |
MFR Part No. | 40030029.19V |
Number of Drawers | 11 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1300mm |