Bott

Cubio Drawer Cabinet, 11 Drawers, Light Grey, 1600 x 1050 x 750mm

SKU:

BOT4050444Z

MPN:

40029037.16V

£1619.00

Ex VAT

£1942.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio SL-10716-11.1 Drawer Cabinet 1050mm (w) x 750mm (d) x 1600mm (h) with 11 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.


    Product Specification
    Attribute
    Value

    Additional Features

    100% extension drawer slides

    Brand

    Bott

    Colour

    Light Grey

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    1600mm

    Material

    Steel

    MFR Part No.

    40029037.16V

    Number of Drawers

    11

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1050mm