£1249.00
Ex VAT
£1498.80
Inc VAT
48 Variations Available
Product Details
Product Specification
The Bott Cubio Drawer Cabinet, available in various sizes, is designed as an extra-wide storage solution to maximize storage space. Ideal for organizing tools, parts, and equipment in workshops, garages, warehouses, and industrial settings, this cabinet provides ample room for storing a wide range of items while maintaining accessibility and organization. Its sturdy construction ensures durability and reliability for long-term use, making it an essential storage solution for any professional or industrial environment.
Features and Benefits
• Enhance workplace storage efficiency with Bott Cubio Drawer Cabinets
• Ideal for diverse industrial environments like workshops, garages, factories, and manufacturing plants
• Offers a range of options including a variety of widths, depths, heights, and drawer configurations for customizable storage solutions
Attribute | Value |
---|---|
Additional Features | 2x100, 2x200, 1x300 |
Brand | Bott |
Cabinet Style | Drawer Cabinet |
Colour | Light Grey |
Depth | 650mm |
EAN | 4049751293008 |
ECLASS Code | 21100201 |
Height | 1000mm |
Material | Sheet Steel |
MFR Part No. | 40022121.16V |
Number of Drawers | 5 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1300mm |