Bott

CUBIO DRAWER CABINET 1300X650X1000H 7 DRAWER RAL7035/3004

SKU:

BOT4050999M

MPN:

40022125.24V

£1439.00

Ex VAT

£1726.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Bott Cubio Drawer Cabinet, available in various sizes, is designed as an extra-wide storage solution to maximize storage space. Ideal for organizing tools, parts, and equipment in workshops, garages, warehouses, and industrial settings, this cabinet provides ample room for storing a wide range of items while maintaining accessibility and organization. Its sturdy construction ensures durability and reliability for long-term use, making it an essential storage solution for any professional or industrial environment.


    Features and Benefits
    • Enhance workplace storage efficiency with Bott Cubio Drawer Cabinets
    • Ideal for diverse industrial environments like workshops, garages, factories, and manufacturing plants
    • Offers a range of options including a variety of widths, depths, heights, and drawer configurations for customizable storage solutions


    Product Specification
    Attribute
    Value

    Additional Features

    2x75, 2x100, 1x150, 2x200

    Brand

    Bott

    Cabinet Style

    Drawer Cabinet

    Colour

    Crimson Red

    Depth

    650mm

    EAN

    4049751293275

    ECLASS Code

    21100201

    Height

    1000mm

    Material

    Sheet Steel

    MFR Part No.

    40022125.24V

    Number of Drawers

    7

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1300mm