Bott

Cubio Drawer Cabinet, 2 Drawers, Anthracite Grey/Light Grey, 700 x 525 x 525mm

SKU:

BOT4050376L

MPN:

40010017.19V

£434.00

Ex VAT

£520.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio combination cabinets with two 75kg U.D.L capacity drawers and perfo doors. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed from sheet steel with a hard wearing powder coated finish.


    Product Specification
    Attribute
    Value

    Additional Features

    1 75kg U.D.L steel shelf

    Brand

    Bott

    Colour

    Anthracite Grey Light Grey

    Depth

    525mm

    ECLASS Code

    21100201

    Height

    700mm

    Material

    Sheet Steel

    MFR Part No.

    40010017.19V

    Number of Drawers

    2

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    525mm