SKU:
BOT4050408T
MPN:
40019005.11V
£377.00
Ex VAT
£452.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Cubio drawer cabinets with two 75kg U.D.L capacity drawers. Constructed from sheet steel with a hard wearing powder coated finish. 1.5 tonne total capacity.
Features and Benefits
• Drawers fitted with ergonomic handles and blocking mechanisms
• 100% extension drawer slides
Notes
• Drawer configuration: 2x 150mm height (75kg U.D.L capacity). Internal dimensions 25mm x 525mm x 130mm
Attribute | Value |
---|---|
Additional Features | 75kg drawer load capacity |
Brand | Bott |
Cabinet Style | Drawer Cabinet |
Colour | Blue Light Grey |
Depth | 650mm |
Door Colour | Grey |
ECLASS Code | 21100201 |
Frame Colour | Grey |
Height | 400mm |
Lock Type | Keyed |
Material | Sheet Steel |
MFR Part No. | 40019005.11V |
Number of Drawers | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |