SKU:
BOT4050376J
MPN:
40010017.11V
£454.00
Ex VAT
£544.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Cubio combination cabinets with two 75kg U.D.L capacity drawers and perfo doors. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed from sheet steel with a hard wearing powder coated finish.
Attribute | Value |
---|---|
Additional Features | 1 75kg U.D.L steel shelf |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 700mm |
Material | Sheet Steel |
MFR Part No. | 40010017.11V |
Number of Drawers | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 525mm |