SKU:
BOT4050436R
MPN:
40027011.11V
£539.00
Ex VAT
£646.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Cubio SL-677-3.1 Combination Cabinet 650mm (w) x 750mm (d) x 700mm (h) with 2 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.
Attribute | Value |
---|---|
Additional Features | Shelf Load Capacity 75kg |
Brand | Bott |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 800mm |
Material | Steel |
MFR Part No. | 40027011.11V |
Number of Drawers | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |