SKU:
BOT4054182Q
MPN:
40027096.11V
£449.00
Ex VAT
£538.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Optional suspended storage cabinets for use with framework benches.
Available in a variety of heights and drawer configurations. Heavy duty steel construction with central locking and drawer blocking mechanism. Each cabinet needs one set of suspension channels to fix to bench.
40mm thick multiplex or lino worktops.
1500mm / 2000mm long x 750mm / 900mm deep; 840mm high.
Attribute | Value |
---|---|
Additional Features | 100kg Capacity Per Shelf |
Brand | Bott |
Cabinet Style | Drawer Cabinet |
Colour | Blue Grey |
Depth | 750mm |
Door Colour | Blue |
EAN | 5039350031629 |
ECLASS Code | 21100201 |
Frame Colour | Grey |
Height | 400mm |
Lock Type | Keyed |
Material | Steel |
MFR Part No. | 40027096.11v |
Mobility | No |
Number of Drawers | 3 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |