£464.00
Ex VAT
£556.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Cubio SL-674-3 Drawer Cabinet 650mm (w) x 750mm (d) x 400mm (h) with 3 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Light Grey |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 400mm |
Material | Steel |
MFR Part No. | 40027096.16V |
Number of Drawers | 3 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |