SKU:
BOT4050439H
MPN:
40027100.11V
£559.00
Ex VAT
£670.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio SL-676-4.1 Drawer Cabinet 650mm (w) x 750mm (d) x 600mm (h) with 4 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearingpowder coat finish.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 600mm |
Material | Steel |
MFR Part No. | 40027100.11V |
Number of Drawers | 4 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |