SKU:
BOT4050436H
MPN:
40027005.11V
£569.00
Ex VAT
£682.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Cubio drawer cabinets with 4 x 75kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 700mm |
Material | Steel |
MFR Part No. | 40027005.11V |
Number of Drawers | 4 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |