SKU:
BOT4050436Y
MPN:
40027015.19V
£649.00
Ex VAT
£778.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio SL-678-5.1 Drawer Cabinet 650mm (w) x 750mm (d) x 800mm (h) with 5 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 800mm |
Material | Steel |
MFR Part No. | 40027015.19V |
Number of Drawers | 5 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |