SKU:
BOT4050377E
MPN:
40010039.11V
£609.00
Ex VAT
£730.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio drawer cabinets with six 75kg U.D.L capacity drawers. The cabinet drawers are fitted with ergonomic handles, blocking mechanisms and 100% extension drawer slides. Constructed from sheet steel with a hard wearing powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 75kg U.D.L capacity drawer |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 900mm |
Material | Sheet Steel |
MFR Part No. | 40010039.11V |
Number of Drawers | 6 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 525mm |