SKU:
BOT4054050K
MPN:
40019049.11V
£739.00
Ex VAT
£886.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Create a clean, safe & well-organised storage space with Cubio heavy duty drawer cabinets. High capacity units. All cabinets are fully lockable and finished in epoxy powder coat RAL7035 grey with RAL5010 blue fronts. All drawers have 75kg UDL capacity per drawer with 100% extension slides. Drawer dividers, steel slotted or plastic box kits supplied separately.
Attribute | Value |
---|---|
Additional Features | Fully Lockable |
Brand | Bott |
Cabinet Style | Drawer Cabinet |
Colour | Blue Grey |
Depth | 650mm |
EAN | 4025002633830 |
ECLASS Code | 21100201 |
Height | 900mm |
Material | Steel |
MFR Part No. | 40019049.11V |
Mobility | No |
Number of Drawers | 6 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |