SKU:
BOT4050390X
MPN:
40012087.11V
£759.00
Ex VAT
£910.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio drawers cabinets with 6x75kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed from sheet steel with a hard wearing powder coat finish.
Attribute | Value |
---|---|
Additional Features | 75kg U.D.L capacity drawers |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 900mm |
Material | Sheet Steel |
MFR Part No. | 40012087.11V |
Number of Drawers | 6 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 800mm |