Bott

Cubio Drawer Cabinet, 6 Drawers, Light Grey, 1000 x 650 x 650mm

SKU:

BOT4054005S

MPN:

40019059.16V

£689.00

Ex VAT

£826.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio drawer cabinets with six 75kg U.D.L capacity drawers. The drawers are fitted with ergonomic handles, blocking mechanisms and 100% extension drawer slides. Constructed from sheet steel with a hard wearing powder coated finish.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    75kg drawer load capacity

    Brand

    Bott

    Colour

    Light Grey

    Depth

    650mm

    ECLASS Code

    21100201

    Height

    1000mm

    Material

    Sheet Steel

    MFR Part No.

    40019059.16V

    Number of Drawers

    6

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    650mm