Bott

Cubio Drawer Cabinet, 6 Drawers, Light Grey, 800 x 1300 x 800mm

SKU:

BOT4050446T

MPN:

40030071.16V

£1339.00

Ex VAT

£1606.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio SL 1378-6.3 Drawer Cabinet 1300mm (w) x 750mm (d) x 800mm (h) with 6 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.


    Product Specification
    Attribute
    Value

    Additional Features

    100% extension drawer slides

    Brand

    Bott

    Colour

    Light Grey

    Depth

    800mm

    ECLASS Code

    21100201

    Height

    800mm

    Material

    Steel

    MFR Part No.

    40030071.16V

    Number of Drawers

    6

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1300mm