SKU:
BOT4050444A
MPN:
40029021.11V
£1109.00
Ex VAT
£1330.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio drawer cabinet 1050mm x 750mm x 1000mm with 7 x drawers. Constructed of sheet steel with a hard wearing powder coated finish. The cubio drawer cabinet range comes complete with 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 75mm, 1 x 75mm, 1 x 100mm, 1 x 100mm, 1 x 150mm, 1 x 200mm, 1 x 200mm high drawers.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 1000mm |
Material | Steel |
MFR Part No. | 40029021.11V |
Number of Drawers | 7 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |