SKU:
BOT4050389R
MPN:
40012029.11V
£799.00
Ex VAT
£958.80
Inc VAT
16 Variations Available
Product Details
Product Specification
The Bott Cubio cabinet is designed for demanding environments, providing robust storage and reliable organisation for industrial or workshop applications. Its reinforced steel construction and substantial load capacity make it ideal for those who need durable and secure storage for tools and equipment. This cabinet is part of the premium Bott Cubio range, known for advanced functionality, ensuring that critical items are safely stored and easily accessible.
Features and Benefits
• Reinforced steel housing with 1-tonne total capacity for heavy-duty use
• Drawers support up to 75kg U.D.L., with scuff-resistant pans
• Single drawer blocking mechanism for added safety
• Customisable drawer dividers and optional worktops for organisation
Attribute | Value |
---|---|
Additional Features | 75kg U.D.L capacity drawers |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 900mm |
Material | Sheet Steel |
MFR Part No. | 40012029.11V |
Number of Drawers | 7 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 800mm |