Bott

Cubio Drawer Cabinet, 7 Drawers, Light Grey/Red, 1000 x 1050 x 750mm

SKU:

BOT4050444D

MPN:

40029021.24V

£1109.00

Ex VAT

£1330.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio drawer cabinet 1050mm x 750mm x 1000mm with 7 x drawers. Constructed of sheet steel with a hard wearing powder coated finish. The cubio drawer cabinet range comes complete with 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 75mm, 1 x 75mm, 1 x 100mm, 1 x 100mm, 1 x 150mm, 1 x 200mm, 1 x 200mm high drawers.


    Product Specification
    Attribute
    Value

    Additional Features

    100% extension drawer slides

    Brand

    Bott

    Colour

    Light Grey Red

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    1000mm

    Material

    Steel

    MFR Part No.

    40029021.24V

    Number of Drawers

    7

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1050mm