SKU:
BOT4050377L
MPN:
40010041.24V
£649.00
Ex VAT
£778.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Cubio drawer cabinets with seven 75kg U.D.L capacity drawers. The cabinet drawers are fitted with ergonomic handles, blocking mechanisms and 100% extension drawer slides. Constructed from sheet steel with a hard wearing powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 75kg U.D.L capacity drawer |
Brand | Bott |
Colour | Light Grey Red |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 900mm |
Material | Sheet Steel |
MFR Part No. | 40010041.24V |
Number of Drawers | 7 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 525mm |