Bott

Cubio Drawer Cabinet, 8 Drawers, Light Grey/Red, 1000 x 800 x 750mm

SKU:

BOT4050440Y

MPN:

40028029.24V

£969.00

Ex VAT

£1162.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio SL-8710-8.3 Drawer Cabinet 800mm (w) x 750mm (d) x 1000mm (h) with 8 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.


    Product Specification
    Attribute
    Value

    Additional Features

    100% extension drawer slides

    Brand

    Bott

    Colour

    Light Grey Red

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    1000mm

    Material

    Steel

    MFR Part No.

    40028029.24V

    Number of Drawers

    8

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    800mm