Bott

Cubio Drawer Cabinet, 9 Drawers, Anthracite Grey/Light Grey, 1600 x 650 x 750mm

SKU:

BOT4050438H

MPN:

40027045.19V

£1079.00

Ex VAT

£1294.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio SL-6716-9.1 Drawer Cabinet 650mm (w) x 750mm (d) x 1600mm (h) with 9 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.


    Product Specification
    Attribute
    Value

    Additional Features

    100% extension drawer slides

    Brand

    Bott

    Colour

    Anthracite Grey Light Grey

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    1600mm

    Material

    Steel

    MFR Part No.

    40027045.19V

    Number of Drawers

    9

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    650mm